FPM2558TS-4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FPM2558TS-4

Baldor-ABB Motors Motors

FPM2558TS-4

Baldor-ABB Motors Motors
150/125HP, 60/50HZ, 4PL, 3PH, 445TS
MFG Item Number
FPM2558TS-4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
FPM2558TS-4
150/125HP, 60/50HZ, 4PL, 3PH, 445TS

Series Information

Specifications

Specifications
Manufacturer Part Number FPM2558TS-4
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 150/125HP, 60/50HZ, 4PL, 3PH, 445TS
Type Other
Horsepower 150 hp
Number of Poles 4
Phase 3
AC Voltage 380 VAC, 460 VAC
Nominal Voltage 380 VAC, 415 VAC, 480 VAC
IEC Frame 444TS
Enclosure Drip Proof
Current Rating 167 A
Bearing Type Ball
Length 35.88 "
Approvals cCSAus, CSA EEV, UL
Net Weight 0 lbs
Gross Weight 1579 lbs