FPM2563TS-4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FPM2563TS-4

Baldor-ABB Motors Motors

FPM2563TS-4

Baldor-ABB Motors Motors
200/150HP, 60/50HZ, 4PL, 3PH, 445TS
MFG Item Number
FPM2563TS-4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
FPM2563TS-4
200/150HP, 60/50HZ, 4PL, 3PH, 445TS

Series Information

Specifications

Specifications
Manufacturer Part Number FPM2563TS-4
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 200/150HP, 60/50HZ, 4PL, 3PH, 445TS
Type Other
Horsepower 15 hp
Number of Poles 4
Phase 3
AC Voltage 380 VAC, 460 VAC
Nominal Voltage 380 VAC, 415 VAC, 480 VAC
IEC Frame 445TS
Enclosure Drip Proof
Current Rating 205 A
Bearing Type Ball
Length 35.88 "
Approvals cCSAus, CSA EEV, UL
Net Weight 1718 lbs
Gross Weight 1718 lbs