Series Information
| Manufacturer Part Number | FPM3313T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 10/7.5HP, 1760/1460RPM, 3PH, 60/50HZ |
| Type | General Purpose |
| Horsepower | 10 hp |
| Speed | 1,460 RPM |
| RPM | 1,460 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| AC Voltage | 230 VAC, 290 VAC, 380 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| IEC Frame | 215T |
| Enclosure | Open Slotted Band |
| Current Rating | 11.7 A |
| Bearing Type | Ball |
| Length | 17.45 " |
| Approvals | CSA EEV, UL |
| Net Weight | 92.5 lbs |
| Gross Weight | 130 lbs |