Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FPMIAD15-W HellermannTyton Electrical Box Covers, FPM Series, Modular Faceplate Angled Dual
MFG Item Number
FPMIAD15-W
FPMIAD15-W HellermannTyton Electrical Box Covers, FPM Series, Modular Faceplate Angled Dual
MFG Item Number
FPMIAD15-W
This item cannot be canceled or returned
Description
Electrical Box Covers, FPM Series
Modular Faceplate Angled Dual
Specifications
Specifications
| Manufacturer Part Number |
FPMIAD15-W |
| Manufacturer |
HellermannTyton |
| Product Series |
FPM |
| Family Series |
HellermannTyton Electrical Box Covers, FPM Series |
| Description |
Modular Faceplate Angled Dual Insert With Icons, ABS, White, 2/pkg |
| Composition |
Non-Metallic |
| Material |
Acrylonitrile Butadiene Styrene |
| Number of Gangs |
2 |
| Cover Type |
Face Plate |
| Color |
White |
| Gasket Included |
No |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FPMIAD15-W
HellermannTyton Electrical Box Covers, FPM Series