Series Information
| Manufacturer Part Number | FPONE2 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | The wall mount enclosure is intended for use in passive optical LAN deployments. The small box is 317W x 235H x 100D mm in size, is IP55 rated, and has ports for 12 FASSCZAG-L adapters and splice protection sleeves. |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Nominal Height | 9 " |
| Nominal Width | 12 " |
| Nominal Depth | 4 " |
| Comments | Passive Optical LAN |
| Net Weight | 4.7 lbs |
| Gross Weight | 4.7 lbs |