Series Information
| Manufacturer Part Number | FPONE3 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | The wall mount enclosure is intended for use in passive optical LAN deployments. The small box is 420W x 350H x 110D mm in size, is IP55 rated, can use 2 x FPONEAP12 faceplates for 12 FASSCZAG-L adapters each, and has management for splice protection |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Nominal Height | 14 " |
| Nominal Width | 17 " |
| Nominal Depth | 4 " |
| Comments | Passive Optical LAN |
| Net Weight | 8.85 lbs |
| Gross Weight | 8.85 lbs |