FPS300 Series Information
| Manufacturer Part Number | FPS300.245-034-105 |
|---|---|
| Manufacturer | Puls |
| Product Series | FPS300 |
| Family Series | Puls Power Supplies, FPS300 Series |
| Description | Field PS, 300W, 100-240VAC, 1PH, 24-28VDC, 12.5-10.7A (In M12-S, Out (2) M12-L), IO-Link, IP65/67 |
| Power | 300 W |
| Nominal Input Voltage | 120 VAC, 240 VAC |
| AC Voltage | 100-240 VAC |
| Input Frequency | 50-60 Hz |
| Phase | 1 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 24 VDC |
| Number of Outputs | 4 |
| Mounting | Wall |
| Enclosed | Yes |
| Overvoltage Protection | Yes |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Parallel Operation | Yes |
| Operating Temperature | -13-131 °F |
| Protection Rating | IP65, IP67 |
| Approvals | CE, cULus |
| Net Weight | 2.65 lbs |
| Gross Weight | 3.405 lbs |