FPS6X88MTG-X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FPS6X88MTG-X Panduit Connectors, TX6A Cat 6A Shielded RJ45 Field Term Plu
MFG Item Number
FPS6X88MTG-X

FPS6X88MTG-X Panduit Connectors, TX6A Cat 6A Shielded RJ45 Field Term Plu

MFG Item Number
FPS6X88MTG-X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Connectors, Series
Item #
FPS6X88MTG-X
TX6A Cat 6A Shielded RJ45 Field Term Plu

Series Information

Specifications

Specifications
Manufacturer Part Number FPS6X88MTG-X
Manufacturer Panduit
Family Series Panduit Connectors
Description The TX6A Category 6A Shielded RJ45 Field Term Plug terminates 4-pair, 22-26 AWG, 100 ohm, shielded twisted pair cable and is backwards compatible with Cat 6 and 5e. The plug utilizes TG style technology to optimize performance by maintaining cable pair
Connector Class RJ-45
Gender Male
Angle Straight
Number of Cables 2
Operating Temperature -40-85 °C
Body Material ABS
Approvals UL
Net Weight 0.04 lbs
Gross Weight 0.04 lbs