Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FPT3/4-2CACP Steel City, a T & B Brand Electrical Box Covers, POKE THRU COVER WITH P60342CACP
MFG Item Number
FPT3/4-2CACP
FPT3/4-2CACP Steel City, a T & B Brand Electrical Box Covers, POKE THRU COVER WITH P60342CACP
MFG Item Number
FPT3/4-2CACP
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
POKE THRU COVER WITH P60342CACP
Specifications
Specifications
| Manufacturer Part Number |
FPT3/4-2CACP |
| Manufacturer |
Steel City, a T & B Brand |
| Family Series |
Steel City, a T & B Brand Electrical Box Covers |
| Description |
Brass cover, accepts 3/4 Inch. - 2 Inch. plugs. |
| Composition |
Metallic |
| Material |
Brass |
| Number of Gangs |
1 |
| Cover Type |
Poke-Through Cover |
| Cover Design |
Flat |
| Color |
Brass |
| Gasket Included |
No |
| Approvals |
UL |
| Net Weight |
1.45 lbs |
| Gross Weight |
1.45 lbs |
FPT3/4-2CACP
Steel City, a T & B Brand Electrical Box Covers