Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FPT4-CVR-TBGE Steel City, a T & B Brand Electrical Box Covers, 4X4 POKE-THRU COVER - BEIGE
MFG Item Number
FPT4-CVR-TBGE
FPT4-CVR-TBGE Steel City, a T & B Brand Electrical Box Covers, 4X4 POKE-THRU COVER - BEIGE
MFG Item Number
FPT4-CVR-TBGE
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
4X4 POKE-THRU COVER - BEIGE
Specifications
Specifications
| Manufacturer Part Number |
FPT4-CVR-TBGE |
| Manufacturer |
Steel City, a T & B Brand |
| Family Series |
Steel City, a T & B Brand Electrical Box Covers |
| Description |
Poke-Through Cover, 8 Inch Diameter, Aluminum with Beige Powder Finish |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
1 |
| Cover Type |
Poke-Through Cover |
| Features |
Flip Lid |
| Cover Design |
Flat |
| Color |
Beige |
| Gasket Included |
No |
| Approvals |
UL |
| Comments |
Covers Protect Devices From Damage and Debris when not in use |
| Net Weight |
1.4 lbs |
| Gross Weight |
1.4 lbs |
FPT4-CVR-TBGE
Steel City, a T & B Brand Electrical Box Covers