Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FPUD6X88MTG
RJ45, Cat 6A Angled UTP Field Term Plug,
MFG Item Number
FPUD6X88MTG
This item cannot be canceled or returned
Description
RJ45, Cat 6A Angled UTP Field Term Plug,
Specifications
Specifications
| Manufacturer Part Number |
FPUD6X88MTG |
| Manufacturer |
Panduit |
| Family Series |
Panduit Connectors |
| Description |
UTP field term plug, 4-pair, 22 - 26 AWG |
| Connector Class |
RJ-45 |
| Gender |
Male |
| Angle |
Angled |
| Number of Cables |
4 |
| Operating Temperature |
-40-75 °C |
| Body Material |
Polycarbonate |
| Approvals |
UL |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.015 lbs |
FPUD6X88MTG
Panduit Connectors