Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mitsubishi Electric Automation Drives, D7000 Series
FR-D720S-025-NA
Mitsubishi Electric Automation Drives, D7000 Series
Vfd, 240V 1-Phase 1/2Hp Micro
MFG Item Number
FR-D720S-025-NA
This item cannot be canceled or returned
Description
Vfd, 240V 1-Phase 1/2Hp Micro
Specifications
Specifications
| Manufacturer Part Number |
FR-D720S-025-NA |
| Manufacturer |
Mitsubishi Electric Automation |
| Product Series |
D7000 |
| Family Series |
Mitsubishi Electric Automation Drives, D7000 Series |
| Description |
Vfd, 240V 1-Phase 1/2Hp Micro Inverter |
| Phase |
1 |
| Brake |
Regenerative |
| AC Line Regenerative |
Yes |
| Nominal Input Voltage |
208 VAC, 240 VAC |
| Frequency |
60 Hz |
| Protection Rating |
IP20 |
| Net Weight |
1.895 lbs |
| Gross Weight |
2.455 lbs |
FR-D720S-025-NA
Mitsubishi Electric Automation Drives, D7000 Series