Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FR00060 Eaton Drives, SVX/SPX SERIES MOUNT KIT, FIXING KIT
FR00060 Eaton Drives, SVX/SPX SERIES MOUNT KIT, FIXING KIT
This item cannot be canceled or returned
Description
SVX/SPX SERIES MOUNT KIT, FIXING KIT
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Manufacturer Part Number |
FR00060 |
| Description |
Eaton SVX/SPX Mounting Kit, Other, SVX/SPX, Mounting kit, fixing kit, FR6, 575 V |
| Accessory Type |
Mounting Kit |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |