Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FR08082 Eaton Drives, SVX/SPX SERIES CONDUIT PLATE NEMA 12
FR08082 Eaton Drives, SVX/SPX SERIES CONDUIT PLATE NEMA 12
This item cannot be canceled or returned
Description
SVX/SPX SERIES CONDUIT PLATE NEMA 12
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Manufacturer Part Number |
FR08082 |
| Description |
Eaton SVX/SPX Conduit Plate, NEMA 12, Other, SVX/SPX, Conduit plate, 575 V |
| Accessory Type |
Conduit Plate |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |