Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FR10AM50V4I

Mersen Fuses

FR10AM50V4I

Mersen Fuses
Fuse, 4A, 500V, aM, 10x38mm,
MFG Item Number
FR10AM50V4I
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
FR10AM50V4I
Fuse, 4A, 500V, aM, 10x38mm,

Series Information

Specifications

Specifications
Manufacturer Part Number FR10AM50V4I
Manufacturer Mersen
Family Series Mersen Fuses
Description Fuse, 4A, 500V, aM, 10x38mm, w/ Indicator, 120KAIC, K200753
Fuse Type IEC Ferrule Type
Current Rating 40 A
Net Weight 0 lbs
Gross Weight 0 lbs