Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FR10GG50V12I Mersen Fuses, Fuse, 12A, 500VAC, gG, 10x38mm,

MFG Item Number
FR10GG50V12I

FR10GG50V12I Mersen Fuses, Fuse, 12A, 500VAC, gG, 10x38mm,

MFG Item Number
FR10GG50V12I
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
FR10GG50V12I
Fuse, 12A, 500VAC, gG, 10x38mm,

Series Information

Specifications

Specifications
Manufacturer Part Number FR10GG50V12I
Manufacturer Mersen
Family Series Mersen Fuses
Description Fuse, 12A, 500VAC, gG, 10x38mm, w/Indicator, H200751
Fuse Type IEC Ferrule Type
Current Rating 12 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
H200751
H200751
Mersen Fuses, FR Series
W219761
W219761
Mersen Fuses, FR Series