Series Information
| Manufacturer Part Number | D213098 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Cylindrical fuse-link gG Size 10x38 IEC 500VAC 2A |
| Current Rating | 2 A |
| AC Voltage | 500 VAC |
| DC Voltage | 250 VDC |
| Class | gG |
| Material | Ceramic |
| Interrupt Rating | 100 kA @ 250 V |
| Trip Indicator | No |
| Diameter | 0.41 " |
| Length | 1.5 " |
| Approvals | CE |
| Net Weight | 0.015 lbs |
| Gross Weight | 0.015 lbs |