Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | FR10GR69V12.5 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Fuse |
| Fuse Type | Semiconductor |
| Current Rating | 12.5 A |
| AC Voltage | 690 VAC |
| Class | aR |
| Characteristic | Fast Acting |
| Interrupt Rating | 160 kA @ 690 VAC |
| Trip Indicator | No |
| Alarm Contacts | No |
| Approvals | CSA, IEC, UL |
| Net Weight | 0.085 lbs |
| Gross Weight | 0.08 lbs |