Series Information
| Manufacturer Part Number | FR10GR69V30 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Fuse, 30A, 690VAC, gR, 10x38mm, G1014582 (6900CPGR10X380030) |
| Fuse Type | Semiconductor |
| Current Rating | 30 A |
| AC Voltage | 690 VAC |
| Class | gR |
| Characteristic | Fast Acting |
| Interrupt Rating | 160 kA @ 690 VAC |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Center Bolted |
| Approvals | CSA, IEC, UL |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |