Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FR11-0590-6-ANV Eaton Drives, 9000X P MOD FR11,500HP,L+R,590A,575-690V
MFG Item Number
FR11-0590-6-ANV
FR11-0590-6-ANV Eaton Drives, 9000X P MOD FR11,500HP,L+R,590A,575-690V
MFG Item Number
FR11-0590-6-ANV
This item cannot be canceled or returned
Description
9000X P MOD FR11,500HP,L+R,590A,575-690V
Specifications
Specifications
Manufacturer
Eaton
Family Series
Eaton Drives
Manufacturer Part Number
FR11-0590-6-ANV
Description
Eaton 9000X Power Module Unit, No brake chopper, Air cooled, varnished, FR11, Three-phase, Converter, SVX9000, 0590, Drive replacement power module, FR11, 525-690 V
Accessory Type
Power Module
Net Weight
0 lbs
Gross Weight
35.6 lbs
FR11-0590-6-ANV
Eaton Drives