Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FR1173-M2 Pizzato Limit Switches, Position switches
MFG Item Number
FR 1173-M2
FR1173-M2 Pizzato Limit Switches, Position switches
MFG Item Number
FR 1173-M2
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
FR 1173-M2 |
| Manufacturer |
Pizzato |
| Family Series |
Pizzato Limit Switches |
| Description |
Position switches |
| Actuator Type |
Cable Pull |
| Contacts |
2NC |
| Contact Rating |
Rating @ 125 VDC: 0.55 A, Rating @ 250 VAC: 6 A, Rating @ 250 VDC: 0.3 A |
| Connection Type |
Screw Terminals |
| Conduit Fitting |
M20 |
| Hazardous Location |
No |
| Indicator |
No |
| NEMA Rating |
NEMA 1, NEMA 4X |
| Approvals |
CCC, CE, cULus, EAC |
| Material |
Technopolymer |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FR1173-M2
Pizzato Limit Switches