Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FR12TB12M

Panduit Raceways

FR12TB12M

Panduit Raceways
FIBERRUNNER TRAPEZE, FOR 12X4 SYSTEM,
MFG Item Number
FR12TB12M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Raceways, Series
Item #
FR12TB12M
FIBERRUNNER TRAPEZE, FOR 12X4 SYSTEM,

Series Information

Specifications

Specifications
Manufacturer Part Number FR12TB12M
Manufacturer Panduit
Family Series Panduit Raceways
Description The FiberRunner QuikLock Trapeze Bracket is used to support the 12x4 system by spanning two threaded rod drops that are 18 inches apart. It can be installed from above or below. It is used for a 0.5 inch threaded rod. The trapeze bracket is secured to
Material Metallic
Color Black
Approvals UL
Net Weight 3.125 lbs
Gross Weight 3.125 lbs