Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FR1313G4

Wiegmann Fans

FR1313G4

Wiegmann Fans
G4 REPL. FILTER, 12.8 X 12.8, 6 PACK
MFG Item Number
FR1313G4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
FR1313G4
G4 REPL. FILTER, 12.8 X 12.8, 6 PACK

Series Information

Specifications

Specifications
Manufacturer Part Number FR1313G4
Manufacturer Wiegmann
Family Series Wiegmann Fans
Description G4 Replacement Filter 12.8 X 12.8
Width 12.8 "
Application Filter Mat
Height 12.8 "
Comments G4
Net Weight 1.25 lbs
Gross Weight 1.25 lbs