Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FR21A1-M2K40 Pizzato Limit Switches, FR Series, Limit switch with short piston
MFG Item Number
FR 21A1-M2K40
FR21A1-M2K40 Pizzato Limit Switches, FR Series, Limit switch with short piston
MFG Item Number
FR 21A1-M2K40
This item cannot be canceled or returned
Description
Limit Switches, FR Series
Limit switch with short piston
- Technopolymer Housing, One Conduit Entry
- Protection Degree IP67
- 17 Contact Blocks Available
Specifications
Specifications
| Manufacturer Part Number |
FR 21A1-M2K40 |
| Manufacturer |
Pizzato |
| Product Series |
FR |
| Family Series |
Pizzato Limit Switches, FR Series |
| Description |
Limit switch with short piston plunger, external gasket |
| Actuator Type |
Plunger |
| Contacts |
3NC |
| Connection Type |
M12 Connector |
| Conduit Fitting |
M20 |
| Indicator |
No |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13 |
| Approvals |
CE, cULus, UL |
| Material |
Technopolymer |
| Comments |
M12 Connector: 8-Pole, Metal |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FR21A1-M2K40
Pizzato Limit Switches, FR Series