FR21C1
Pizzato Safety Switches, FR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FR21C1

Pizzato Safety Switches, FR Series

FR21C1

Pizzato Safety Switches, FR Series
Safety switch with slotted hole
Item Number
FR21C1
MFG Item Number
FR 21C1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, FR Series
Item #
FR21C1
Safety switch with slotted hole

FR Series Information

  • Technopolymer housing, one conduit entry
  • Protection degree IP67
  • 10 contact blocks available
  • Versions with M12 connector
  • Versions with gold‑plated silver contacts

Specifications

Specifications
Manufacturer Part Number FR 21C1
Manufacturer Pizzato
Product Series FR
Family Series Pizzato Safety Switches, FR Series
Description Safety switch with slotted hole lever
Switch Contacts 3NC
Thermal Current Rating 10 A
Voltage 400 VAC
Adjustable Actuator Head Yes
Protection Rating IP67
Approvals CCC, CE, cULus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs