FR21C2-A
Pizzato Safety Switches, FR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FR21C2-A

Pizzato Safety Switches, FR Series

FR21C2-A

Pizzato Safety Switches, FR Series
Safety switch with slotted hole
Item Number
FR21C2-A
MFG Item Number
FR 21C2-A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, FR Series
Item #
FR21C2-A
Safety switch with slotted hole

FR Series Information

  • Technopolymer housing, one conduit entry
  • Protection degree IP67
  • 10 contact blocks available
  • Versions with M12 connector
  • Versions with gold‑plated silver contacts

Specifications

Specifications
Manufacturer Part Number FR 21C2-A
Manufacturer Pizzato
Product Series FR
Family Series Pizzato Safety Switches, FR Series
Description Safety switch with slotted hole lever
Switch Contacts 3NC
Thermal Current Rating 10 A
Voltage 400 VAC
Adjustable Actuator Head Yes
Protection Rating IP67
Approvals CCC, CE, cULus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs