Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FR24X4YL10

Panduit Raceways

FR24X4YL10

Panduit Raceways
FIBERRUNNER CHANNEL, 24X4 SYSTEM, YELL
MFG Item Number
FR24X4YL10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Raceways, Series
Item #
FR24X4YL10
FIBERRUNNER CHANNEL, 24X4 SYSTEM, YELL

Series Information

Specifications

Specifications
Manufacturer Part Number FR24X4YL10
Manufacturer Panduit
Family Series Panduit Raceways
Description Used to carry cables horizontally throughout the system. Use QuikLock Coupler FRBC24X4YL to attach channel and/or fittings.
Length 10 '
Material Non-Metallic
Color Blue
Nominal Height 4 "
Nominal Width 24 "
Approvals UL
Net Weight 53.583 lbs
Gross Weight 28.5 lbs