FR515-K70
Pizzato Limit Switches, FR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FR515-K70 Pizzato Limit Switches, FR Series, Limit switch with roller piston
MFG Item Number
FR 515-K70

FR515-K70 Pizzato Limit Switches, FR Series, Limit switch with roller piston

MFG Item Number
FR 515-K70
Item Number
FR515-K70
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, FR Series
Item #
FR515-K70
Limit switch with roller piston

FR Series Information

  • Technopolymer Housing, One Conduit Entry
  • Protection Degree IP67
  • 17 Contact Blocks Available

Specifications

Specifications
Manufacturer Part Number FR 515-K70
Manufacturer Pizzato
Product Series FR
Family Series Pizzato Limit Switches, FR Series
Description Limit switch with roller piston plunger
Actuator Type Roller Plunger
Contacts 1NO/1NC
Contact Rating Rating @ 125 VDC: 1.1 A, Rating @ 250 VAC: 4 A, Rating @ 250 VDC: 0.4 A
Connection Type M12 Connector
Conduit Fitting PG 13.5
Indicator No
NEMA Rating NEMA 1, NEMA 12, NEMA 13
Approvals CE, cULus, UL
Material Technopolymer
Comments M12 Connector: 4-Pole, Plastic
Net Weight 0.14 lbs
Gross Weight 0.165 lbs