FR631
Pizzato Limit Switches, FR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FR631

Pizzato Limit Switches, FR Series

FR631

Pizzato Limit Switches, FR Series
Limit switch with roller lever
Item Number
FR631
MFG Item Number
FR 631
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, FR Series
Item #
FR631
Limit switch with roller lever

FR Series Information

  • Technopolymer Housing, One Conduit Entry
  • Protection Degree IP67
  • 17 Contact Blocks Available

Specifications

Specifications
Manufacturer Part Number FR 631
Manufacturer Pizzato
Product Series FR
Family Series Pizzato Limit Switches, FR Series
Description Limit switch with roller lever
Actuator Type Roller Lever
Contacts 1NO/1NC
Contact Rating Rating @ 125 VDC: 1.1 A, Rating @ 250 VAC: 6 A, Rating @ 250 VDC: 0.4 A
Connection Type Screw Terminals
Conduit Fitting PG 13.5
Indicator No
NEMA Rating NEMA 1, NEMA 12, NEMA 13
Approvals CE, cULus, UL
Material Technopolymer
Net Weight 0 lbs
Gross Weight 0 lbs