Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FR653-E0M1V9 Pizzato Limit Switches, FR Series, Limit switch with porcelain roller
MFG Item Number
FR 653-E0M1V9
FR653-E0M1V9 Pizzato Limit Switches, FR Series, Limit switch with porcelain roller
MFG Item Number
FR 653-E0M1V9
This item cannot be canceled or returned
Description
Limit Switches, FR Series
Limit switch with porcelain roller
- Technopolymer Housing, One Conduit Entry
- Protection Degree IP67
- 17 Contact Blocks Available
Specifications
Specifications
| Manufacturer Part Number |
FR 653-E0M1V9 |
| Manufacturer |
Pizzato |
| Product Series |
FR |
| Family Series |
Pizzato Limit Switches, FR Series |
| Description |
Limit switch with porcelain roller lever |
| Actuator Type |
Porcelain Roller |
| Contacts |
1NO/1NC |
| Contact Rating |
Rating @ 125 VDC: 1.1 A, Rating @ 250 VAC: 6 A, Rating @ 250 VDC: 0.4 A |
| Connection Type |
Screw Terminals |
| Conduit Fitting |
M16 |
| Indicator |
No |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13 |
| Approvals |
CE, cULus, UL |
| Material |
Technopolymer |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FR653-E0M1V9
Pizzato Limit Switches, FR Series