Series Information
| Manufacturer Part Number | FR6LRB |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Raceways |
| Description | Used to support the 6x4 and 4x4 systems attaching directly to any 3/8 9.5mm x 1 1/2 38.1mm or 3/8 9.5mm x 2 50.8mm ladder rack rail. No threaded rod required. The pre-assembled slide clamps enable fast assembly to channel. Use 7/16 nut driver on |
| Material | Metallic |
| Approvals | CSA, UL |
| Net Weight | 1.73 lbs |
| Gross Weight | 1.73 lbs |