Series Information
| Manufacturer Part Number | FR6X4YL6 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Wire Duct |
| Description | The FiberRunner 6x4 Channel can be used with fittings and brackets to design a routing system to separate, route, and protect fiber optic and high-performance copper cables. The cable routing channel accepts cable retainers or a hinged cover. |
| Style | Rigid PVC |
| Height | 4.44 " |
| Width | 6.58 " |
| Length | 72 " |
| Color | Yellow |
| Nominal Height | 4.5 " |
| Nominal Width | 6.5 " |
| Approvals | UL |
| Net Weight | 7.755 lbs |
| Gross Weight | 7.75 lbs |