FR80804HPL
Attabox Enclosures, Freedom Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FR80804HPL

Attabox Enclosures, Freedom Series

FR80804HPL

Attabox Enclosures, Freedom Series
Hinged, 2 Lockable Pull Latches
MFG Item Number
FR80804HPL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Freedom Series
Item #
FR80804HPL
Hinged, 2 Lockable Pull Latches

Freedom Series Information

  • 12~120VDC; 24~600VAC Coils
  • Up to 450 HP @ 240V
  • Up to 900 HP @ 480V
  • UL; CSA Approved
  • Up to 1350 Amps
Freedom Series contactors feature long life twin break, silver cadmium oxide contacts which provide excellent conductivity and superior resistance to welding and arc erosion. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.

  • 2, 3, 4, or 5 Poles
  • IP20 Finger Protection Shields Available
  • Designed to 2,000,000 electrical and 20,000,000 mechanical operations at maximum horsepower ratings through 20 HP @ 460V.
  • Adequate for most general duty control applications.

Specifications

Specifications
Manufacturer Part Number FR80804HPL
Manufacturer Attabox
Product Series Freedom
Family Series Attabox Enclosures, Freedom Series
Description Hinged, 2 Lockable Pull Latches
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Latch
Panel Included No
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4X, NEMA 3S
Nominal Height 9 "
Nominal Width 10 "
Nominal Depth 4 "
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 4.9 lbs