Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FR88G3

Wiegmann Fans

FR88G3

Wiegmann Fans
G3 REPLACEMENT FILTER, 8 X 8, 6 PACK
MFG Item Number
FR88G3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
FR88G3
G3 REPLACEMENT FILTER, 8 X 8, 6 PACK

Series Information

Specifications

Specifications
Manufacturer Part Number FR88G3
Manufacturer Wiegmann
Family Series Wiegmann Fans
Description G3 Replacement Filter 8 X 8
Width 8 "
Application Filter Mat
Height 8 "
Comments G3
Net Weight 0.385 lbs
Gross Weight 0.385 lbs