Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FR8AM40V6

Mersen Fuses

FR8AM40V6

Mersen Fuses
Fuse, 6A, 400V, aM, 8x31mm,
MFG Item Number
FR8AM40V6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
FR8AM40V6
Fuse, 6A, 400V, aM, 8x31mm,

Series Information

Specifications

Specifications
Manufacturer Part Number FR8AM40V6
Manufacturer Mersen
Family Series Mersen Fuses
Description Fuse, 6A, 400V, aM, 8x31mm, w/o Indicator, C222205
Fuse Type IEC Ferrule Type
Current Rating 6 A
Net Weight 0 lbs
Gross Weight 0 lbs