FR992-D1
Pizzato Safety Switches, FR Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FR992-D1 Pizzato Safety Switches, FR Series, Safety switch with separate actuator
MFG Item Number
FR 992-D1

FR992-D1 Pizzato Safety Switches, FR Series, Safety switch with separate actuator

MFG Item Number
FR 992-D1
Item Number
FR992-D1
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, FR Series
Item #
FR992-D1
Safety switch with separate actuator

FR Series Information

  • Technopolymer housing, one conduit entry
  • Protection degree IP67
  • 10 contact blocks available
  • Versions with M12 connector
  • Versions with gold‑plated silver contacts

Specifications

Specifications
Manufacturer Part Number FR 992-D1
Manufacturer Pizzato
Product Series FR
Family Series Pizzato Safety Switches, FR Series
Description Safety switch with separate actuator
Switch Contacts 2NC
Thermal Current Rating 10 A
Voltage 400 VAC
Extraction Force 10 N
Connection Type M12 Connector
Adjustable Actuator Head Yes
Protection Rating IP67
Approvals CCC, CE, cULus, EAC
Net Weight 0.19 lbs
Gross Weight 0.22 lbs