Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FRBC12X4YL-X
Fiberrunner, Coupler, 12x4, YL, PK10
MFG Item Number
FRBC12X4YL-X
This item cannot be canceled or returned
Description
Fiberrunner, Coupler, 12x4, YL, PK10
Specifications
Specifications
Manufacturer Part Number
FRBC12X4YL-X
Manufacturer
Panduit
Family Series
Panduit Raceways
Description
Pre-assembled coupler quickly joins two sections of channel and/or fittings. Mechanically attaches without tightening bolts. Bolts release using 3/8 nut driver to allow coupler to be removed if necessary, Yellow, 10 pc.
Material
Non-Metallic
Approvals
UL
Net Weight
13.25 lbs
Gross Weight
13.25 lbs
FRBC12X4YL-X
Panduit Raceways