Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FRBTBAXBEC3X HellermannTyton Networking Boxes, FRBU A-Length 11-Port Series, FRBU, A Length, 11 Port, 3x Medium
MFG Item Number
FRBTBAXBEC3X
FRBTBAXBEC3X HellermannTyton Networking Boxes, FRBU A-Length 11-Port Series, FRBU, A Length, 11 Port, 3x Medium
MFG Item Number
FRBTBAXBEC3X
This item cannot be canceled or returned
Description
Networking Boxes, FRBU A-Length 11-Port Series
FRBU, A Length, 11 Port, 3x Medium
FRBU A-Length 11-Port Series Information
Specifications
Specifications
| Manufacturer Part Number |
FRBTBAXBEC3X |
| Manufacturer |
HellermannTyton |
| Product Series |
FRBU A-Length 11-Port |
| Family Series |
HellermannTyton Networking Boxes, FRBU A-Length 11-Port Series |
| Description |
FRBU, A Length, 11 Port, 3x Medium Hellapon Side Hinge, with Basket, PP, Black, 1/pkg |
| Number of Ports |
11 |
| Color |
Black |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FRBTBAXBEC3X
HellermannTyton Networking Boxes, FRBU A-Length 11-Port Series