FRFBF1010

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FRFBF1010

Wiegmann Fans, FBF Series

FRFBF1010

Wiegmann Fans, FBF Series
REPLACEMENT FLTR FOR FBF1010 10.79X10.79
MFG Item Number
FRFBF1010
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, FBF Series
Item #
FRFBF1010
REPLACEMENT FLTR FOR FBF1010 10.79X10.79

FBF Series Information

Specifications

Specifications
Manufacturer Part Number FRFBF1010
Manufacturer Wiegmann
Product Series FBF
Family Series Wiegmann Fans, FBF Series
Description Replacement Filter For Fbf1010 10.79X10.79
Width 10.79 "
Material Aluminum
Height 10.79 "
Net Weight 1.01 lbs
Gross Weight 1.01 lbs