Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FRFWC12X4LBL
FIBERRUNNER 4- WAY CROSS, ATTACHES TO
MFG Item Number
FRFWC12X4LBL
This item cannot be canceled or returned
Description
FIBERRUNNER 4- WAY CROSS, ATTACHES TO
Specifications
Specifications
Manufacturer Part Number
FRFWC12X4LBL
Manufacturer
Panduit
Family Series
Panduit Raceways
Description
The FiberRunner 12x4 4-Way Cross Fitting attaches to 12x4 channels and/or fittings to create a horizontal 4-way cross intersection with two 12x4 exits.
Material
Non-Metallic
Approvals
UL
Net Weight
5.15 lbs
Gross Weight
5.15 lbs
FRFWC12X4LBL
Panduit Raceways