Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FRFWC24X4LYL
FIBERRUNNER 4- WAY CROSS, ATTACHES TO
MFG Item Number
FRFWC24X4LYL
This item cannot be canceled or returned
Description
FIBERRUNNER 4- WAY CROSS, ATTACHES TO
Specifications
Specifications
| Manufacturer Part Number |
FRFWC24X4LYL |
| Manufacturer |
Panduit |
| Family Series |
Panduit Raceways |
| Description |
The FiberRunner 24x4 4-Way Cross Fitting attaches to 24x4 channel and/or fittings to create a horizontal 4-way cross intersection with two 24x4 exits. |
| Material |
Non-Metallic |
| Approvals |
UL |
| Net Weight |
12.65 lbs |
| Gross Weight |
12.65 lbs |
FRFWC24X4LYL
Panduit Raceways