Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FRFWCCV24W12YL
FiberRunner Four Way Cross
MFG Item Number
FRFWCCV24W12YL
This item cannot be canceled or returned
Description
FiberRunner Four Way Cross
Specifications
Specifications
| Manufacturer Part Number |
FRFWCCV24W12YL |
| Manufacturer |
Panduit |
| Family Series |
Panduit Raceways |
| Description |
Optional cover for the four way cross fitting FRFWC24X4W12YL. Cover can be installed and removed with no tools required. |
| Material |
Non-Metallic |
| Color |
Yellow |
| Net Weight |
5.54 lbs |
| Gross Weight |
5.54 lbs |
FRFWCCV24W12YL
Panduit Raceways