Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FRFWCSC12W6LBL
FIBERRUNNER 4-WAY CROSS COVER
MFG Item Number
FRFWCSC12W6LBL
This item cannot be canceled or returned
Description
FIBERRUNNER 4-WAY CROSS COVER
Specifications
Specifications
Manufacturer Part Number
FRFWCSC12W6LBL
Manufacturer
Panduit
Family Series
Panduit Raceways
Description
The FiberRunner 12x4 4-Way Cross Cover with 6-inch exits is for the 4-way cross fitting. The cover creates openings for easy access to add or remove cables.
Material
Non-Metallic
Approvals
UL
Net Weight
1.44 lbs
Gross Weight
1.44 lbs
FRFWCSC12W6LBL
Panduit Raceways