Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Sanrex-Sansha Electric Manufacturing Diodes, FRG25BA Series
FRG25BA60
Sanrex-Sansha Electric Manufacturing Diodes, FRG25BA Series
MFG Item Number
FRG25BA60
This item cannot be canceled or returned
Description
FRG25BA Series Information
400‑600 Volts 25 Amps Ultra Fast Recovery Isolated Mounting Base High Surge Capability Typical applications for the FRG25BA Series Diode include inverter welding power supply, power supply for telecommunications, and also various switching power supplies.
Specifications
Specifications
Manufacturer Part Number
FRG25BA60
Manufacturer
Sanrex-Sansha Electric Manufacturing
Product Series
FRG25BA
Family Series
Sanrex-Sansha Electric Manufacturing Diodes, FRG25BA Series
Description
DIODE 25A 600V
Package Type
Module
Vrrm
600 V
IF (avg) Amps
25 A
Ifsm Amps
450 A
Vfm (Volts)
1.2 V
Trr
100 ns
Mounting Force
1.5 Nm
Net Weight
0.0506 lbs
Gross Weight
0.0506 lbs
FRG25BA60
Sanrex-Sansha Electric Manufacturing Diodes, FRG25BA Series