Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FRH4524X4LYL
FIBERRUNNER HORIZONTAL FITTING, FOR 24
MFG Item Number
FRH4524X4LYL
This item cannot be canceled or returned
Description
FIBERRUNNER HORIZONTAL FITTING, FOR 24
Specifications
Specifications
| Manufacturer Part Number |
FRH4524X4LYL |
| Manufacturer |
Panduit |
| Family Series |
Panduit Raceways |
| Description |
The FiberRunner 24x4 Horizontal Fitting attaches to a 24x4 channel and/or fittings to create a 45° horizontal turn from a straight horizontal run. |
| Material |
Non-Metallic |
| Approvals |
UL |
| Net Weight |
6.7 lbs |
| Gross Weight |
6.7 lbs |
FRH4524X4LYL
Panduit Raceways