Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FRH454X4LBL
FIBERRUNNER HORIZONTAL FITTING, FOR 4X
MFG Item Number
FRH454X4LBL
This item cannot be canceled or returned
Description
FIBERRUNNER HORIZONTAL FITTING, FOR 4X
Specifications
Specifications
| Manufacturer Part Number |
FRH454X4LBL |
| Manufacturer |
Panduit |
| Family Series |
Panduit Raceways |
| Description |
The FiberRunner 4x4 Horizontal Fitting attaches to a 4x4 channel and/or fittings to create a 45° horizontal turn from a straight horizontal run. |
| Material |
Non-Metallic |
| Approvals |
UL |
| Net Weight |
0.8394 lbs |
| Gross Weight |
0.8394 lbs |
FRH454X4LBL
Panduit Raceways