Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FRH45CV24BL
FiberRunner Angled Fitting Cover
MFG Item Number
FRH45CV24BL
This item cannot be canceled or returned
Description
FiberRunner Angled Fitting Cover
Specifications
Specifications
Manufacturer Part Number
FRH45CV24BL
Manufacturer
Panduit
Family Series
Panduit Raceways
Description
Optional solid cover for the horizontal 45° angle fitting FRH4524X4BL. Snap-on feature allows cover to be installed and removed with no tools required.
Material
Non-Metallic
Color
Black
Net Weight
3.12 lbs
Gross Weight
3.12 lbs
FRH45CV24BL
Panduit Raceways