Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FRH45SC4LBL
FIBERRUNNER SPLIT FIBERRUNNER, 4 X 4
MFG Item Number
FRH45SC4LBL
This item cannot be canceled or returned
Description
FIBERRUNNER SPLIT FIBERRUNNER, 4 X 4
Specifications
Specifications
| Manufacturer Part Number |
FRH45SC4LBL |
| Manufacturer |
Panduit |
| Family Series |
Panduit Raceways |
| Description |
The FiberRunner 4x4 Horizontal Cover creates openings for easy access to add or remove cables. |
| Material |
Non-Metallic |
| Approvals |
UL |
| Net Weight |
0.3834 lbs |
| Gross Weight |
0.3834 lbs |
FRH45SC4LBL
Panduit Raceways