Series Information
| Manufacturer Part Number | FRIDT4X4YL |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Raceways |
| Description | The FiberRunner 2 Port Spillout is used in cable routing systems to route into 1.5 inch 38mm diameter split corrugated tubing directly through a hole cut in the sidewall of the 4x4 FiberRunner Channel or 4x4 Fiber-Duct Channel. It provides a 2 inch |
| Material | Non-Metallic |
| Color | Yellow |
| Approvals | UL |
| Net Weight | 0.565 lbs |
| Gross Weight | 0.645 lbs |