Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FRIDT6X4LYL
FIBERRUNNER 3-PORT SPILLOUT, USED WITH
MFG Item Number
FRIDT6X4LYL
This item cannot be canceled or returned
Description
FIBERRUNNER 3-PORT SPILLOUT, USED WITH
Specifications
Specifications
Manufacturer Part Number
FRIDT6X4LYL
Manufacturer
Panduit
Family Series
Panduit Raceways
Description
The FiberRunner 3-Port Spillout is used with a 6x4 fitting. The spillout is used to route cable into three separate 1.5 inch 3.8mm diameter split corrugated tubing.
Material
Non-Metallic
Approvals
UL
Net Weight
0.65 lbs
Gross Weight
0.65 lbs
FRIDT6X4LYL
Panduit Raceways